Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-851-5730 replacement light bulb lamp, 2PK
Mfr # 6240-00-851-5730 NATIONAL STOCK NUMBER NSN
Zoro # G810165477
product price:Â
$
31.19
/pk of 2, $15.60/ea
Key Features
Watts
500 W
Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-851-5730 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810165477
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 500 W
- Bulb Shape
- T3
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage
- 130 V
Description
Replacement for National Stock Number NSN 6240-00-851-5730 replacement light bulb lamp 2 Pack