Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-864-5212 replacement light bulb lamp, 10PK
Mfr # 6240-00-864-5212 NATIONAL STOCK NUMBER NSN
Zoro # G410115834
product price:Â
$
146.99
/pk of 10, $14.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
KNURLED SCREW
Bulb Shape
T1.25
Voltage
28 V
Watts
1.12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-864-5212 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410115834
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- KNURLED SCREW
- Bulb Shape
- T1.25
- Voltage
- 28 V
- Watts
- 1.12 W
Description
Replacement for National Stock Number NSN 6240-00-864-5212 replacement light bulb lamp 10 Pack