Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-905-0068 replacement light bulb lamp, 10PK
Mfr # 6240-00-905-0068 NATIONAL STOCK NUMBER NSN
Zoro # G910133963
product price:Â
$
87.95
/pk of 10, $8.80/ea
Key Features
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Watts
1.2 W
Voltage
6 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-905-0068 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910133963
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SX6S 6MM MIDGET FLANGED
- Bulb Shape
- T1.75
- Watts
- 1.2 W
- Voltage
- 6 V
Description
Replacement for National Stock Number NSN 6240-00-905-0068 replacement light bulb lamp 10 Pack