Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-905-6049 replacement light bulb lamp, 2PK
Mfr # 6240-00-905-6049 NATIONAL STOCK NUMBER NSN
Zoro # G810166405
product price:Â
$
14.59
/pk of 2, $7.30/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
230 V
Watts
40 W
Bulb Color Temp.
2850 K
Bulb Shape
A15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-905-6049 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810166405
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 230 V
- Watts
- 40 W
- Bulb Color Temp.
- 2850 K
- Bulb Shape
- A15
Description
Replacement for National Stock Number NSN 6240-00-905-6049 replacement light bulb lamp 2 Pack