Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-914-5572 replacement light bulb lamp, 10PK
Mfr # 6240-00-914-5572 NATIONAL STOCK NUMBER NSN
Zoro # G410116299
product price:Â
$
63.99
/pk 10, $6.40/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13.5 V
Watts
9.32 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-914-5572 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410116299
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13.5 V
- Watts
- 9.32 W
Description
Replacement for National Stock Number NSN 6240-00-914-5572 replacement light bulb lamp 10 Pack