Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-922-5042 replacement light bulb lamp, 10PK
Mfr # 6240-00-922-5042 NATIONAL STOCK NUMBER NSN
Zoro # G710116654
product price:Â
$
176.99
/pk 10, $17.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SLIDE BASE #3
Bulb Shape
T2
Voltage
55 V
Watts
2.75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-922-5042 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710116654
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SLIDE BASE #3
- Bulb Shape
- T2
- Voltage
- 55 V
- Watts
- 2.75 W
Description
Replacement for National Stock Number NSN 6240-00-922-5042 replacement light bulb lamp 10 Pack