Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-924-7526 replacement light bulb lamp, 10PK
Mfr # 6240-00-924-7526 NATIONAL STOCK NUMBER NSN
Zoro # G010116842
product price:Â
$
92.39
/pk 10, $9.24/ea
Key Features
Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage
26.88 W
Voltage
12.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-924-7526 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010116842
- UPC #
- -
- Country of Origin
- China
Details
- Base
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage
- 26.88 W
- Voltage
- 12.8 V
Description
Replacement for National Stock Number NSN 6240-00-924-7526 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.