Shop ILC

Replacement for National Stock Number NSN 6240-00-933-7641 replacement light bulb lamp, 2PK

  • Mfr # 6240-00-933-7641 NATIONAL STOCK NUMBER NSN

  • Zoro # G610166278


product price:  $48.15
/pk 2, $24.08/ea

Key Features

Bulb Color Temp.
3200 K
Bulb Base Type
2-BUTTON
Bulb Shape
G7
Watts
600 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6240-00-933-7641 NATIONAL STOCK NUMBER NSN
Zoro #
G610166278
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3200 K
Bulb Base Type
2-BUTTON
Bulb Shape
G7
Watts
600 W
Voltage
120 V

Description

Replacement for National Stock Number NSN 6240-00-933-7641 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.