Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-941-2676 replacement light bulb lamp
Mfr # 6240-00-941-2676 NATIONAL STOCK NUMBER NSN
Zoro # G602802122
product price:Â
$
30.79
/ea
Key Features
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
S8
Wattage Equivalency
27
Voltage
6
Watts
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-941-2676 NATIONAL STOCK NUMBER NSN
- Zoro #
- G602802122
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape
- S8
- Wattage Equivalency
- 27
- Voltage
- 6
- Watts
- 27
Description
Replacement for National Stock Number NSN 6240-00-941-2676 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.