Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-941-8479 replacement light bulb lamp, 10PK
Mfr # 6240-00-941-8479 NATIONAL STOCK NUMBER NSN
Zoro # G110117213
product price:Â
$
85.25
/pk of 10, $8.53/ea
Key Features
Bulb Shape
G4.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
4.76 W
Voltage
28 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-941-8479 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110117213
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- G4.5
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Watts
- 4.76 W
- Voltage
- 28 V
Description
Replacement for National Stock Number NSN 6240-00-941-8479 replacement light bulb lamp 10 Pack