Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-944-2340 replacement light bulb lamp, 2PK
Mfr # 6240-00-944-2340 NATIONAL STOCK NUMBER NSN
Zoro # G210170668
product price:Â
$
42.89
/pk 2, $21.45/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
10 W
Bulb Shape
S6
Voltage
250 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-944-2340 NATIONAL STOCK NUMBER NSN
- Zoro #
- G210170668
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 10 W
- Bulb Shape
- S6
- Voltage
- 250 V
Description
Replacement for National Stock Number NSN 6240-00-944-2340 replacement light bulb lamp 2 Pack