Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-944-6958 replacement light bulb lamp, 2PK
Mfr # 6240-00-944-6958 NATIONAL STOCK NUMBER NSN
Zoro # G910166213
product price:Â
$
33.29
/pk of 2, $16.65/ea
Key Features
Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
1500 W
Voltage
208 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-944-6958 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910166213
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 1500 W
- Voltage
- 208 V
Description
Replacement for National Stock Number NSN 6240-00-944-6958 replacement light bulb lamp 2 Pack