Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-950-1678 replacement light bulb lamp, 10PK
Mfr # 6240-00-950-1678 NATIONAL STOCK NUMBER NSN
Zoro # G010117979
product price:Â
$
87.95
/pk 10, $8.80/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Voltage
28 V
Watts
2.24 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-950-1678 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010117979
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
- Voltage
- 28 V
- Watts
- 2.24 W
Description
Replacement for National Stock Number NSN 6240-00-950-1678 replacement light bulb lamp 10 Pack