Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-950-3859 replacement light bulb lamp
Mfr # 6240-00-950-3859 NATIONAL STOCK NUMBER NSN
Zoro # G903026692
product price:Â
$
71.89
/ea
Key Features
Voltage
120
Watts
200
Bulb Base Type
MEDIUM SIDE PRONG / G12.7
Bulb Shape
PAR46
Bulb Color Temp.
2750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-950-3859 NATIONAL STOCK NUMBER NSN
- Zoro #
- G903026692
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 200
- Bulb Base Type
- MEDIUM SIDE PRONG / G12.7
- Bulb Shape
- PAR46
- Bulb Color Temp.
- 2750
Description
Replacement for National Stock Number NSN 6240-00-950-3859 replacement light bulb lamp