Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-955-8759 replacement light bulb lamp
Mfr # 6240-00-955-8759 NATIONAL STOCK NUMBER NSN
Zoro # G303221703
product price:Â
$
56.75
/ea
Key Features
Voltage
120
Watts
75
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Bulb Color Temp.
2925
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-955-8759 NATIONAL STOCK NUMBER NSN
- Zoro #
- G303221703
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 75
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
- Bulb Color Temp.
- 2925
Description
Replacement for National Stock Number NSN 6240-00-955-8759 replacement light bulb lamp