Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-955-9308 replacement light bulb lamp, 10PK
Mfr # 6240-00-955-9308 NATIONAL STOCK NUMBER NSN
Zoro # G910128174
product price:Â
$
211.99
/pk of 10, $21.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
200 W
Voltage
130 V
Bulb Shape
PS30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-955-9308 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910128174
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 200 W
- Voltage
- 130 V
- Bulb Shape
- PS30
Description
Replacement for National Stock Number NSN 6240-00-955-9308 replacement light bulb lamp 10 Pack