Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-965-6059 replacement light bulb lamp, 10PK
Mfr # 6240-00-965-6059 NATIONAL STOCK NUMBER NSN
Zoro # G610118093
product price:Â
$
75.35
/pk 10, $7.53/ea
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
4.9 V
Watts
1.47 W
Bulb Shape
G4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-965-6059 NATIONAL STOCK NUMBER NSN
- Zoro #
- G610118093
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Voltage
- 4.9 V
- Watts
- 1.47 W
- Bulb Shape
- G4.5
Description
Replacement for National Stock Number NSN 6240-00-965-6059 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.