Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-022-0171 replacement light bulb lamp
Mfr # 6240-01-022-0171 NATIONAL STOCK NUMBER NSN
Zoro # G203221810
product price:Â
$
39.19
/ea
Key Features
Voltage
6
Watts
12
Bulb Base Type
WEDGE T2.25 7.2MM
Bulb Shape
T2.25
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-022-0171 NATIONAL STOCK NUMBER NSN
- Zoro #
- G203221810
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 12
- Bulb Base Type
- WEDGE T2.25 7.2MM
- Bulb Shape
- T2.25
- Bulb Color Temp.
- 3100
Description
Replacement for National Stock Number NSN 6240-01-022-0171 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.