Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-031-5505 replacement light bulb lamp, 10PK
Mfr # 6240-01-031-5505 NATIONAL STOCK NUMBER NSN
Zoro # G610134819
product price:Â
$
156.99
/pk of 10, $15.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1 3/4
Voltage
5 V
Watts
0.58 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-031-5505 NATIONAL STOCK NUMBER NSN
- Zoro #
- G610134819
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T1.75-T2 5MM W2.1X4.9D
- Bulb Shape
- T1 3/4
- Voltage
- 5 V
- Watts
- 0.58 W
Description
Replacement for National Stock Number NSN 6240-01-031-5505 replacement light bulb lamp 10 Pack