Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-032-5034 replacement light bulb lamp
Mfr # 6240-01-032-5034 NATIONAL STOCK NUMBER NSN
Zoro # G502802673
product price:Â
$
44.99
/ea
Key Features
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
S8
Wattage Equivalency
3
Voltage
12
Watts
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-032-5034 NATIONAL STOCK NUMBER NSN
- Zoro #
- G502802673
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- S8
- Wattage Equivalency
- 3
- Voltage
- 12
- Watts
- 3
Description
Replacement for National Stock Number NSN 6240-01-032-5034 replacement light bulb lamp