Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-033-9717 replacement light bulb lamp, 2PK
Mfr # 6240-01-033-9717 NATIONAL STOCK NUMBER NSN
Zoro # G610170831
product price:Â $10.35
/pk 2, $5.18/eaKey Features
Bulb Base Type
SX4 4MM SUB-MIDGET FLANGED
Bulb Shape
T1
Voltage
14 V
Watts
9.1 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-033-9717 NATIONAL STOCK NUMBER NSN
- Zoro #
- G610170831
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SX4 4MM SUB-MIDGET FLANGED
- Bulb Shape
- T1
- Voltage
- 14 V
- Watts
- 9.1 W
Description
Replacement for National Stock Number NSN 6240-01-033-9717 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.