Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-041-4406 replacement light bulb lamp
Mfr # 6240-01-041-4406 NATIONAL STOCK NUMBER NSN
Zoro # G202952050
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Voltage
135
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T8
Watts
1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-041-4406 NATIONAL STOCK NUMBER NSN
- Zoro #
- G202952050
- UPC #
- -
- Country of Origin
- China
- Voltage
- 135
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T8
- Watts
- 1200
Description
Replacement for National Stock Number NSN 6240-01-041-4406 replacement light bulb lamp