Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-071-1507 replacement light bulb lamp, 10PK
Mfr # 6240-01-071-1507 NATIONAL STOCK NUMBER NSN
Zoro # G910119226
product price:Â
$
82.75
/pk 10, $8.28/ea
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
RP11
Watts
36.8 W
Voltage
40 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-071-1507 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910119226
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- RP11
- Watts
- 36.8 W
- Voltage
- 40 V
Description
Replacement for National Stock Number NSN 6240-01-071-1507 replacement light bulb lamp 10 Pack