Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-071-9997 replacement light bulb lamp, 4PK
Mfr # 6240-01-071-9997 NATIONAL STOCK NUMBER NSN
Zoro # G710189771
product price:Â
$
48.29
/pk 4, $12.07/ea
Key Features
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T5
Voltage
12 V
Watts
9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-071-9997 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710189771
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T5
- Voltage
- 12 V
- Watts
- 9 W
Description
Replacement for National Stock Number NSN 6240-01-071-9997 replacement light bulb lamp 4 Pack