Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-082-8798 replacement light bulb lamp, 10PK
Mfr # 6240-01-082-8798 NATIONAL STOCK NUMBER NSN
Zoro # G110119293
product price:Â
$
66.55
/pk 10, $6.65/ea
Key Features
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T2
Voltage
120 V
Watts
0.14 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-082-8798 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110119293
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T2
- Voltage
- 120 V
- Watts
- 0.14 W
Description
Replacement for National Stock Number NSN 6240-01-082-8798 replacement light bulb lamp 10 Pack