Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-094-2280 replacement light bulb lamp
Mfr # 6240-01-094-2280 NATIONAL STOCK NUMBER NSN
Zoro # G702953502
product price:Â
$
40.35
/ea
Key Features
Voltage
55
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED23
Watts
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-094-2280 NATIONAL STOCK NUMBER NSN
- Zoro #
- G702953502
- UPC #
- -
- Country of Origin
- China
- Voltage
- 55
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- ED23
- Watts
- 150
Description
Replacement for National Stock Number NSN 6240-01-094-2280 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.