Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-203-4494 replacement light bulb lamp
Mfr # 6240-01-203-4494 NATIONAL STOCK NUMBER NSN
Zoro # G103030659
product price:Â
$
44.15
/ea
Key Features
Voltage
28
Watts
60
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-203-4494 NATIONAL STOCK NUMBER NSN
- Zoro #
- G103030659
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 60
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
Description
Replacement for National Stock Number NSN 6240-01-203-4494 replacement light bulb lamp