Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-256-4570 replacement light bulb lamp
Mfr # 6240-01-256-4570 NATIONAL STOCK NUMBER NSN
Zoro # G802763728
product price:Â
$
26.15
/ea
Key Features
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T1
Wattage Equivalency
28
Voltage
1400
Watts
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-256-4570 NATIONAL STOCK NUMBER NSN
- Zoro #
- G802763728
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T1
- Wattage Equivalency
- 28
- Voltage
- 1400
- Watts
- 28
Description
Replacement for National Stock Number NSN 6240-01-256-4570 replacement light bulb lamp