Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-313-1933 replacement light bulb lamp
Mfr # 6240-01-313-1933 NATIONAL STOCK NUMBER NSN
Zoro # G202763564
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
T1.5
Wattage Equivalency
2.21
Color Temperature
2800
Voltage
2.6
Watts
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-313-1933 NATIONAL STOCK NUMBER NSN
- Zoro #
- G202763564
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T1.5
- Wattage Equivalency
- 2.21
- Color Temperature
- 2800
- Voltage
- 2.6
- Watts
- 2.21
Description
Replacement for National Stock Number NSN 6240-01-313-1933 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.