Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-353-7706 replacement light bulb lamp, 15PK
Mfr # 6240-01-353-7706 NATIONAL STOCK NUMBER NSN
Zoro # G910141890
product price:Â
$
489.99
/pk 15, $32.67/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3000 K
Bulb Shape
T8
Wattage Equivalency
31 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-353-7706 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910141890
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T8
- Wattage Equivalency
- 31 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for National Stock Number NSN 6240-01-353-7706 replacement light bulb lamp 15 Pack