Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-504-2893 replacement light bulb lamp
Mfr # 6240-01-504-2893 NATIONAL STOCK NUMBER NSN
Zoro # G503026801
product price:Â
$
51.79
/ea
Key Features
Voltage
28
Watts
60
Bulb Base Type
BA
Bulb Shape
PAR46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-504-2893 NATIONAL STOCK NUMBER NSN
- Zoro #
- G503026801
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 60
- Bulb Base Type
- BA
- Bulb Shape
- PAR46
Description
Replacement for National Stock Number NSN 6240-01-504-2893 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.