Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-548-0290 replacement light bulb lamp
Mfr # 6240-01-548-0290 NATIONAL STOCK NUMBER NSN
Zoro # G602848359
product price:Â
$
19.15
/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T2.25
Wattage Equivalency
10
Voltage
28
Watts
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-548-0290 NATIONAL STOCK NUMBER NSN
- Zoro #
- G602848359
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T2.25
- Wattage Equivalency
- 10
- Voltage
- 28
- Watts
- 10
Description
Replacement for National Stock Number NSN 6240-01-548-0290 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.