Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-011-5273 replacement light bulb lamp, 10PK
Mfr # 6240-011-5273 NATIONAL STOCK NUMBER NSN
Zoro # G510115611
product price:Â
$
134.99
/pk of 10, $13.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G3.5
Voltage
7.5 V
Watts
1.65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-011-5273 NATIONAL STOCK NUMBER NSN
- Zoro #
- G510115611
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- G3.5
- Voltage
- 7.5 V
- Watts
- 1.65 W
Description
Replacement for National Stock Number NSN 6240-011-5273 replacement light bulb lamp 10 Pack