Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-12-120-7952 replacement light bulb lamp, 2PK
Mfr # 6240-12-120-7952 NATIONAL STOCK NUMBER NSN
Zoro # G510166910
product price:Â
$
31.35
/pk 2, $15.68/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3
Voltage
24 V
Watts
2 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-12-120-7952 NATIONAL STOCK NUMBER NSN
- Zoro #
- G510166910
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3
- Voltage
- 24 V
- Watts
- 2 W
Description
Replacement for National Stock Number NSN 6240-12-120-7952 replacement light bulb lamp 2 Pack