Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-155-7795 replacement light bulb lamp, 10PK
Mfr # 6240-155-7795 NATIONAL STOCK NUMBER NSN
Zoro # G910116522
product price:Â
$
75.75
/pk 10, $7.58/ea
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
28 V
Watts
14.28 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-155-7795 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910116522
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 28 V
- Watts
- 14.28 W
Description
Replacement for National Stock Number NSN 6240-155-7795 replacement light bulb lamp 10 Pack