Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-155-7924 replacement light bulb lamp, 10PK
Mfr # 6240-155-7924 NATIONAL STOCK NUMBER NSN
Zoro # G910116171
product price:Â
$
97.49
/pk of 10, $9.75/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
36.12 W
Voltage
28 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-155-7924 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910116171
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts
- 36.12 W
- Voltage
- 28 V
Description
Replacement for National Stock Number NSN 6240-155-7924 replacement light bulb lamp 10 Pack