Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-402-1791 replacement light bulb lamp, 10PK
Mfr # 6240-402-1791 NATIONAL STOCK NUMBER NSN
Zoro # G710116722
product price:Â
$
150.99
/pk 10, $15.10/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BI-PIN G2.54
Bulb Shape
T1.75
Voltage
28 V
Watts
1.12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-402-1791 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710116722
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BI-PIN G2.54
- Bulb Shape
- T1.75
- Voltage
- 28 V
- Watts
- 1.12 W
Description
Replacement for National Stock Number NSN 6240-402-1791 replacement light bulb lamp 10 Pack