Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-553-0503 replacement light bulb lamp
Mfr # 6240-553-0503 NATIONAL STOCK NUMBER NSN
Zoro # G103201127
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
1000
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-553-0503 NATIONAL STOCK NUMBER NSN
- Zoro #
- G103201127
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Bulb Shape
- T20
Description
Replacement for National Stock Number NSN 6240-553-0503 replacement light bulb lamp