Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-877-3405 replacement light bulb lamp, 10PK
Mfr # 6240-877-3405 NATIONAL STOCK NUMBER NSN
Zoro # G810116783
product price:Â
$
25.75
/pk of 10, $2.58/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
28 V
Watts
26.04 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-877-3405 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810116783
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 28 V
- Watts
- 26.04 W
Description
Replacement for National Stock Number NSN 6240-877-3405 replacement light bulb lamp 10 Pack