Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-917-0772 replacement light bulb lamp
Mfr # 6240-917-0772 NATIONAL STOCK NUMBER NSN
Zoro # G303022119
product price:Â
$
66.19
/ea
Key Features
Voltage
28
Watts
100
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-917-0772 NATIONAL STOCK NUMBER NSN
- Zoro #
- G303022119
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 100
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
Description
Replacement for National Stock Number NSN 6240-917-0772 replacement light bulb lamp