Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-99-995-1246 replacement light bulb lamp, 10PK
Mfr # 6240-99-995-1246 NATIONAL STOCK NUMBER NSN
Zoro # G110119200
product price:Â
$
120.99
/pk 10, $12.10/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G3.5
Voltage
12 V
Watts
2.4 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-99-995-1246 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110119200
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- G3.5
- Voltage
- 12 V
- Watts
- 2.4 W
Description
Replacement for National Stock Number NSN 6240-99-995-1246 replacement light bulb lamp 10 Pack