Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-99-996-0230 replacement light bulb lamp
Mfr # 6240-99-996-0230 NATIONAL STOCK NUMBER NSN
Zoro # G002952274
product price:Â
$
2,174.99
/ea
Free Shipping & Returns
Key Features
Voltage
60
Bulb Base Type
SPECIAL
Bulb Shape
MR11
Watts
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-99-996-0230 NATIONAL STOCK NUMBER NSN
- Zoro #
- G002952274
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 60
- Bulb Base Type
- SPECIAL
- Bulb Shape
- MR11
- Watts
- 24
Description
Replacement for National Stock Number NSN 6240-99-996-0230 replacement light bulb lamp