Replacement for National Stock Number NSN 7068039 replacement light bulb lamp

  • Mfr # 7068039 NATIONAL STOCK NUMBER NSN

  • Zoro # G902763567


product price:  $11.79
/ea

Key Features

Bulb Base Type
E5 MIDGET SCREW
Bulb Shape
T1.25
Wattage Equivalency
0.57
Watts
0.57
Voltage
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7068039 NATIONAL STOCK NUMBER NSN
Zoro #
G902763567
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E5 MIDGET SCREW
Bulb Shape
T1.25
Wattage Equivalency
0.57
Watts
0.57
Voltage
3

Description

Replacement for National Stock Number NSN 7068039 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.