Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 9-s-4222-l replacement light bulb lamp
Mfr # 9-S-4222-L NATIONAL STOCK NUMBER NSN
Zoro # G302763815
product price:Â
$
65.29
/ea
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G8
Wattage Equivalency
8.4
Voltage
70
Watts
8.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-S-4222-L NATIONAL STOCK NUMBER NSN
- Zoro #
- G302763815
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- G8
- Wattage Equivalency
- 8.4
- Voltage
- 70
- Watts
- 8.4
Description
Replacement for National Stock Number NSN 9-s-4222-l replacement light bulb lamp