Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 9112950 replacement light bulb lamp, 2PK
Mfr # 9112950 NATIONAL STOCK NUMBER NSN
Zoro # G310171312
product price:Â
$
25.69
/pk 2, $12.85/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.5
Voltage
105 V
Watts
126 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9112950 NATIONAL STOCK NUMBER NSN
- Zoro #
- G310171312
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.5
- Voltage
- 105 V
- Watts
- 126 W
Description
Replacement for National Stock Number NSN 9112950 replacement light bulb lamp 2 Pack