Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN An3121-1816 replacement light bulb lamp, 10PK
Mfr # AN3121-1816 NATIONAL STOCK NUMBER NSN
Zoro # G710119846
product price:Â
$
134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Voltage
13 V
Watts
4.29 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN3121-1816 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710119846
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
- Voltage
- 13 V
- Watts
- 4.29 W
Description
Replacement for National Stock Number NSN An3121-1816 replacement light bulb lamp 10 Pack