Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN An3124-1141 replacement light bulb lamp, 10PK
Mfr # AN3124-1141 NATIONAL STOCK NUMBER NSN
Zoro # G010120511
product price:Â
$
134.99
/pk of 10, $13.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
18.43 W
Voltage
12.8 V
Bulb Shape
S8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN3124-1141 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010120511
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts
- 18.43 W
- Voltage
- 12.8 V
- Bulb Shape
- S8
Description
Replacement for National Stock Number NSN An3124-1141 replacement light bulb lamp 10 Pack