Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN An3124-307 replacement light bulb lamp, 10PK
Mfr # AN3124-307 NATIONAL STOCK NUMBER NSN
Zoro # G210120502
product price:Â
$
125.99
/pk 10, $12.60/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
28 V
Watts
18.76 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN3124-307 NATIONAL STOCK NUMBER NSN
- Zoro #
- G210120502
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 28 V
- Watts
- 18.76 W
Description
Replacement for National Stock Number NSN An3124-307 replacement light bulb lamp 10 Pack