Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN An3136-323 replacement light bulb lamp
Mfr # AN3136-323 NATIONAL STOCK NUMBER NSN
Zoro # G102763961
product price:Â
$
20.69
/ea
Key Features
Bulb Base Type
KNURLED SCREW
Bulb Shape
T1.25
Wattage Equivalency
0.57
Voltage
3
Watts
0.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN3136-323 NATIONAL STOCK NUMBER NSN
- Zoro #
- G102763961
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- KNURLED SCREW
- Bulb Shape
- T1.25
- Wattage Equivalency
- 0.57
- Voltage
- 3
- Watts
- 0.57
Description
Replacement for National Stock Number NSN An3136-323 replacement light bulb lamp