Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN An3139-312 replacement light bulb lamp, 10PK
Mfr # AN3139-312 NATIONAL STOCK NUMBER NSN
Zoro # G810120421
product price:Â
$
162.99
/pk 10, $16.30/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S11
Voltage
28 V
Watts
36.12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN3139-312 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810120421
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S11
- Voltage
- 28 V
- Watts
- 36.12 W
Description
Replacement for National Stock Number NSN An3139-312 replacement light bulb lamp 10 Pack